This product requires certification to purchase.

Set Collar for SDS MAX 5342-20 Rotary Hammer

Milwaukee®

Set Collar for SDS MAX 5342-20 Rotary Hammer

  • Fast #
  • Part #M42760015
  • Item #3273291
  • Manufacturer Part #42-76-0015
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

Set Collar for SDS MAX 5342-20 Rotary Hammer

  • Fast #
  • Part #M42760015
  • Item #3273291
  • Manufacturer Part #42-76-0015
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
SDS MAX 5342-20 Rotary Hammer
Number of Tools Included:
1
Portable:
No
Product Type:
Set Collar
UL Listed:
No
UPC:
045242031917
Weight:
0.06 lb