This product requires certification to purchase.

12 in. Steel Pry Bar

Milwaukee®

Shockshield™ 12 in. Steel Pry Bar

  • Fast #
  • Part #M48229034
  • Item #9297872
  • Manufacturer Part #48-22-9034
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockshield™ 12 in. Steel Pry Bar

  • Fast #
  • Part #M48229034
  • Item #9297872
  • Manufacturer Part #48-22-9034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1512
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SHOCKSHIELD™ vibration-reducing grip
  • Easier prying with high leverage head
  • Optimized beveled slots for pulling nails
  • Claws stay sharp for better access to tight spaces
  • Forged from steel for heavy-duty use
  • Beveled edge claws for easy wedging
  • Requires Certification

Specifications

Collection:
Shockshield™
Color Finish Name:
Red, Silver
Handle Material:
Rubber
Height:
2-3/4 in
Length:
12 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Pry Bar
UPC:
045242570133
Weight:
1.34 lb
Width:
2-3/4 in