This product requires certification to purchase.

1/2 DRV 19MM STD 6 PNT SOC

Milwaukee®

SHOCKWAVE™ 1/2 DRV 19MM STD 6 PNT SOC

  • Fast #
  • Part #M49666251
  • Item #9381427
  • Manufacturer Part #49-66-6251
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1/2 DRV 19MM STD 6 PNT SOC

  • Fast #
  • Part #M49666251
  • Item #9381427
  • Manufacturer Part #49-66-6251
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • Standard SAE Impact Socket
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Meets ASME Industry Standards
  • Requires Certification

Specifications

Collection:
SHOCKWAVE™
Color Finish Name:
Black
Depth:
1-1/2
Drive Size:
1/2 in
Drive Type:
Square
Height:
1-17/100
Length:
1-1/2
Material:
Forged Steel
Number Of Points:
6-point
Number of Tools Included:
1
Socket Size:
1/2 in
Tool Type:
Socket
Type:
M49666251
UPC:
045242581979