1/2 in. Drive Socket Set (3-Tool)
Shockwave™ 1/2 in. Drive Socket Set (3-Tool)
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 36 Pallet: 2592-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Proprietary steel and heat treat process for maximum strength and durability
- Geometric design provides the shock absorption
- Thin wall construction for easy access in tight spaces
- 6 point deep wells for unyielding bit engagement
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Kit includes 2 Deep SAE Sockets and 1 Socket Adapter. The following sizes are included: 1/2, 9/16, 1/2" Socket Adapter
- Stamped and ink filled diameter markings for wear resistance
- Dual hole design and groove for easier attachment
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
Specifications
- Application:
- Cutting
- Collection:
- Shockwave™
- Color Finish Name:
- Black
- Depth:
- 3-7/100
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 3-23/25
- Length:
- 3-7/100
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Origin:
- Global
- Socket Size:
- 3/8 in, 1/2 in, 9/16 in
- Tool Type:
- Socket Set
- UPC:
- 045242478767
- Weight:
- 0.8
- Width:
- 1-17/100