1/2 x 2-9/16 in. Magnetic Nut Driver (10-Piece)
ShockWave™ 1/2 x 2-9/16 in. Magnetic Nut Driver (10-Piece)
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- IMPACT DUTY™ Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded bands aid with selecting the right size nut driver
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Chamfered edge for maximum screw-head engagement
- Improved hex geometry for best fit and reduced stripping
- Designed for heavy-duty impact applications
- Designed for use with Impact Drivers and Drill Drivers
Specifications
- Collection:
- ShockWave™
- Drive Size:
- 1/2 in
- Drive Type:
- Nut
- GSA Approved:
- No
- Length:
- 2-9/16 in
- Magnetic:
- Yes
- Material:
- Alloy Steel
- Number of Pieces:
- 10 Piece
- Number of Tools Included:
- 1
- UPC:
- 045242238903