This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Torx® 25 Piece

Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Torx® 25 Piece

  • Fast #
  • Part #M48324785
  • Item #4157916
  • Manufacturer Part #48-32-4785
4 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Torx® 25 Piece

  • Fast #
  • Part #M48324785
  • Item #4157916
  • Manufacturer Part #48-32-4785
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 82000
Unavailable
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Length:
2
Bit Sizes:
1/4 in
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
3-7/10
Drill Bit Type:
Torx®
Height:
11/500
Length:
3-7/10
Magnetic:
Yes
Material:
Steel, Alloy Steel
Number of Pieces:
25 Piece
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit
UL Listed:
No
UPC:
045242214129
Weight:
0.017
Width:
2-19/20