This product requires certification to purchase.

1/4 x 2 in. Hex Phillips 1 Piece

Milwaukee®

SHOCKWAVE™ 1/4 x 2 in. Hex Phillips 1 Piece

  • Fast #
  • Part #M48324463
  • Item #3875800
  • Manufacturer Part #48-32-4463
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1/4 x 2 in. Hex Phillips 1 Piece

  • Fast #
  • Part #M48324463
  • Item #3875800
  • Manufacturer Part #48-32-4463
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
4-3/4
Drill Bit Type:
Phillips
Height:
2
Length:
4-3/4
Magnetic:
Yes
Material:
Steel, Alloy Steel
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit
UPC:
045242195497
Weight:
0.03
Width:
1-9/10