This product requires certification to purchase.

1/8 - 1/2 x 1/4 in. Hex Masonry Drill Bit 7-Piece

You last purchased this on
 
Milwaukee®

SHOCKWAVE™ 1/8 - 1/2 x 1/4 in. Hex Masonry Drill Bit 7-Piece

  • Fast #
  • Part #M48209057
  • Item #9051639
  • Manufacturer Part #48-20-9057
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

SHOCKWAVE™ 1/8 - 1/2 x 1/4 in. Hex Masonry Drill Bit 7-Piece

  • Fast #
  • Part #M48209057
  • Item #9051639
  • Manufacturer Part #48-20-9057
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 54 Pallet: 2268
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Faster drilling: Reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
  • Convenience: Delivers superior quality in a select range of bits
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Height:
3/5 in
Length:
6-3/4 in
Material:
Carbide
Number of Pieces:
7 Piece
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Hammer Drill Bit
Weight:
0.62 lb
Width:
6-9/10 in