1/8 x 1/4 in. Hex Masonry Drill Bit 1-Piece
SHOCKWAVE™ 1/8 x 1/4 in. Hex Masonry Drill Bit 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 450 Pallet: 21600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
- Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in
- Faster drilling: Reinforced flute geometry increases bit stability
- Longer life: Carbide tips extend performance in masonry applications
- Up to 5x life in concrete
- Up to 2x faster drilling vs. standard masonry drill bits
- Durable carbide tip for longer life in concrete and hard aggregate
- Precision ground carbide tip for less bit walking
- Ideal for concrete, brick, and block
- Sharpened carbide edges for faster starts in concrete, brick, and block
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/8 in
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 3-1/2 in
- Height:
- 3
- Length:
- 3-1/2
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- UPC:
- 045242316212
- Weight:
- 0.02