This product requires certification to purchase.

1-1/2 in. Insert Magnetic Nut Driver Set

Milwaukee®

SHOCKWAVE™ 1-1/2 in. Insert Magnetic Nut Driver Set

  • Fast #
  • Part #M49664563
  • Item #4843377
  • Manufacturer Part #49-66-4563
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1-1/2 in. Insert Magnetic Nut Driver Set

  • Fast #
  • Part #M49664563
  • Item #4843377
  • Manufacturer Part #49-66-4563
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 4800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Proprietary steel and heat treat process for maximum strength and durability
  • Requires Certification

Specifications

Bit Sizes:
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Collection:
SHOCKWAVE™
Diameter:
1/2 in
Height:
19/20 in
Length:
4-153/1000 in
Material:
Steel, Alloy Steel
Package Quantity:
Piece of 5
Tool Type:
Nut Driver
UPC:
045242302109
Weight:
0.29 lb
Width:
4-3/4 in