1-17/20 in. Magnetic Bit Holder 1 Piece
SHOCKWAVE™ 1-17/20 in. Magnetic Bit Holder 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 60 Pallet: 7560-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Use with Milwaukee SHOCKWAVE™ Impact Duty™ insert bits
- 2-Piece construction withstands abuse in impact applications
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip holds fasteners to the drive guide
- C-ring retains the insert bit
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Engineered for extreme durability and up to 30X life
Documents
Specifications
- Bit Sizes:
- 12 in
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Height:
- 9/20
- Length:
- 12
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Bit Holder
- UPC:
- 045242301997
- Weight:
- 0.295
- Width:
- 14-7/10