1-7/8 in. Square Socket Adapter
This product has been replaced by
Manufacturer Part #48-32-5034
SHOCKWAVE™ 1-7/8 in. Square Socket Adapter
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty construction for fastening capabilities in all impacts
- Proprietary steel and heat treated for maximum strength and durability
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Pack of 1
Documents
Specifications
- Application:
- Cutting
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Drive Size:
- 1/4 in;1/2 in
- Height:
- 3/4
- Length:
- 1-7/8
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Extension
- Shank Size:
- 1/4
- Tool Type:
- Socket Adapter
- UPC:
- 045242195046
- Weight:
- 0.08
- Width:
- 1-4/5