This product requires certification to purchase.

1-7/8 x 1/4 in. Magnetic Nut Driver

Milwaukee®

SHOCKWAVE™ 1-7/8 x 1/4 in. Magnetic Nut Driver

  • Fast #
  • Part #M49664702
  • Item #4350122
  • Manufacturer Part #49-66-4702
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1-7/8 x 1/4 in. Magnetic Nut Driver

  • Fast #
  • Part #M49664702
  • Item #4350122
  • Manufacturer Part #49-66-4702
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Pallet: 3600
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces
  • Requires Certification

Specifications

Bit Sizes:
1/4 in
Collection:
SHOCKWAVE™
Diameter:
1/4
Height:
11/20
Length:
1-7/8
Material:
Steel, High Speed Steel
Number of Pieces:
1 Piece
Tool Type:
Nut Driver
UPC:
045242213887
Weight:
0.05
Width:
1-4/5