This product requires certification to purchase.

1-7/8 x 3/8 in. Magnetic Nut Driver 3 Pack

Milwaukee®

SHOCKWAVE™ 1-7/8 x 3/8 in. Magnetic Nut Driver 3 Pack

  • Fast #
  • Part #M49664525
  • Item #4202204
  • Manufacturer Part #49-66-4525
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1-7/8 x 3/8 in. Magnetic Nut Driver 3 Pack

  • Fast #
  • Part #M49664525
  • Item #4202204
  • Manufacturer Part #49-66-4525
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 54 Pallet: 1944
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Color-coded band for easy size identification
  • Designed for use with impact drivers and drill drivers
  • Strong magnetic tip for fastener retention
  • Chamfered edge to allow for fastening in tight spaces
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3/8 in
Collection:
SHOCKWAVE™
Diameter:
3/8
Height:
3/5
Length:
1-7/8
Material:
Steel
Number of Pieces:
3 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 3
Tool Type:
Nut Driver
UPC:
045242196494
Weight:
0.17
Width:
2-17/20