12-1/10 in. Magnetic Bit Holder 1 Piece
Shockwave™ 12-1/10 in. Magnetic Bit Holder 1 Piece
Product Details
Product Details
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- 2-Piece construction withstands abuse in impact applications
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
Specifications
- Collection:
- Shockwave™
- Length:
- 3
- Material:
- Steel
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 250
- Tool Type:
- Magnetic Bit Holder
- UPC:
- 045242267415
- Weight:
- 0.091