1/2 in. Deep Well Socket
ShockWave™ 1/2 in. Deep Well Socket
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chromoly steel and custom heat treatment for maximum durability in high torque applications
- Radius corners: drives on flats to reduce stripping and breakage
- Thin wall construction for impact strength in tight clearance applications
- Shockwave impact duty accessories
Documents
Specifications
- Application:
- Impact Wrenches
- Collection:
- ShockWave™
- Color Finish Name:
- Black, Silver
- Drive Size:
- 1/2 in
- Length:
- 3
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/16 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 045242238859
- Weight:
- 0.95