This product requires certification to purchase.

1/2 in. Deep Well Socket

This product has been replaced by

No Image Available
Milwaukee® 1/2 x 1-1/4 in. Socket
Manufacturer Part #49-66-6234
Milwaukee®

SHOCKWAVE™ 1/2 in. Deep Well Socket

  • Fast #
  • Part #M49664475
  • Item #4343473
  • Manufacturer Part #49-66-4475
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No Image Available
Milwaukee® 1/2 x 1-1/4 in. Socket
Manufacturer Part #49-66-6234
Milwaukee®

SHOCKWAVE™ 1/2 in. Deep Well Socket

  • Fast #
  • Part #M49664475
  • Item #4343473
  • Manufacturer Part #49-66-4475
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thin Wall Construction for easy access in tight spaces
  • Designed for use with Impact Wrench
  • Proprietary steel and heat treat process for maximum strength and durability
  • 6 Point deep wells for unyielding fastener engagement
  • Packaging is pack of 1
  • Requires Certification

Documents


Specifications

Application:
Cutting
Collection:
SHOCKWAVE™
Color Finish Name:
Black, Silver
Drive Size:
1/2 in
Height:
1-7/10
Length:
3
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1-1/4 in
Tool Type:
Socket
UPC:
045242238873
Weight:
1.16
Width:
5-1/10