1/2 in. Hex Hammer Drill Bit (1 Piece)
SHOCKWAVE™ 1/2 in. Hex Hammer Drill Bit (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 135 Pallet: 12150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
- Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
- Faster drilling: reinforced flute geometry increases bit stability
- Longer life: Carbide tips extend performance in masonry applications
Specifications
- Application:
- Residential
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 1/2 in
- Collection:
- SHOCKWAVE™
- Drill Bit Type:
- Hammer
- Height:
- 1/2
- Length:
- 6
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2
- Shank Style:
- Hex
- Tool Type:
- Hammer Drill Bit
- UPC:
- 045242546329
- Width:
- 1/2