12 in. Impact Locking Bit Holder for 1/4 in. Insert Bits and 1/4 in. Hex Shank Bits
Shockwave™ 12 in. Impact Locking Bit Holder for 1/4 in. Insert Bits and 1/4 in. Hex Shank Bits
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 60 Pallet: 4320-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Auto-locking design: fit all inserts and 1/4 in. hex bits
- Quick release collar: one handed bit changes
- Dual magnets: maximize magnetic transfer and holding power to fastener
- Optimized Shockzone™ absorbs peak torque and prevents breaking
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Collection:
- Shockwave™
- Color Finish Name:
- Silver
- Cutting Capacity:
- 1 in
- Diameter:
- 1/4
- Height:
- 14-3/4
- Length:
- 12
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4
- Tool Type:
- Bit Holder
- UPC:
- 045242483495
- Weight:
- 0.31
- Width:
- 2