1/2 x 1/4 in. Hex Square (1 Piece) Socket Adapter
SHOCKWAVE™ 1/2 x 1/4 in. Hex Square (1 Piece) Socket Adapter
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty construction for fastening capabilities in all impacts
- Proprietary steel and heat treated for maximum strength and durability
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Pack of 1
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in Hex to 1/2 in Square
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Depth:
- 4-3/4
- Drill Bit Type:
- Square
- Height:
- 3/4
- Length:
- 2
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Socket Adapter
- UPC:
- 045242603886
- Weight:
- 0.08
- Width:
- 1-4/5