12PC 3/8 DRV SAE STD 6 PNT SOC SET
SHOCKWAVE™ 12PC 3/8 DRV SAE STD 6 PNT SOC SET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 320-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
- Kit includes 12 Standard SAE Sockets. The following sizes are included: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1
- Impact resistant case with nestability for easy stacking and storage
Specifications
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Black
- Depth:
- 10-87/100
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- Height:
- 8-49/50
- Length:
- 10-87/100
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 12
- Socket Size:
- 3/8 in
- Tool Type:
- Socket Set
- Type:
- M49667005
- UPC:
- 045242581382