This product requires certification to purchase.

13/16 in. Auger

Milwaukee®

ShockWave™ 13/16 in. Auger

  • Fast #
  • Part #M48136707
  • Item #7532619
  • Manufacturer Part #48-13-6707
4 out of 5 Customer Rating
Brand image
Milwaukee®

ShockWave™ 13/16 in. Auger

  • Fast #
  • Part #M48136707
  • Item #7532619
  • Manufacturer Part #48-13-6707
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
  • Single spur design scores the hole for a cleaner finish
  • Reinforced anti-friction PTFE coating for overall smoother drilling
  • Optimized wide flute geometry for faster chip ejection
  • Aggressive feed screw and cutting edge for faster drilling speeds
  • 7/16 in. hex shank for quick connection into 7/16 in. quick connect chucks
  • Available in 18 in. and 24 in. lengths
  • Designed for drilling into wooden utility poles
  • Recommended for clean wood only
  • Solid stemmed core for added strength
  • Requires Certification

Specifications

Bit Diameter(s) (In):
13/16 in
Bit Length:
18
Collection:
ShockWave™
Drill Bit Type:
Auger
Length:
18
Material:
Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
7/16
Shank Style:
Hex
UPC:
045242503421