1/4 in. Hex Adapter 1 Piece
SHOCKWAVE™ 1/4 in. Hex Adapter 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Proprietary steel and heat treat process for maximum strength and durability
- Heavy duty construction for fastening capabilities in all impacts
- Extreme durability
- Up to 10X more life than standard adapters
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1/4 in
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Diameter:
- 1/4
- Height:
- 9/20
- Length:
- 1-7/8
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Adapter
- Shank Size:
- 1/4
- Shank Style:
- Hex
- UPC:
- 045242195039
- Weight:
- 0.04
- Width:
- 1-17/20