1/4 in. Hex Phillips Drill Bit 25-Piece (Pack of 5)
Shockwave™ 1/4 in. Hex Phillips Drill Bit 25-Piece (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ steel is engineered to extend bit life
- Precise fit custom machined tip prevents stripping and reduces wobble
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X life vs other impact bits
- Laser etched size for easy identification
- Designed for use with impact drivers and drill driver
Specifications
- Application:
- Drilling
- Collection:
- Shockwave™
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- Phillips
- Height:
- 2-87/100
- Length:
- 3/10
- Magnetic:
- No
- Material:
- Alloy Steel
- Number of Pieces:
- 25 Piece
- Package Quantity:
- Pack of 5
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045242547869
- Weight:
- 0.1
- Width:
- 3-87/100