This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Driver 18 Piece

Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 18 Piece

  • Fast #
  • Part #M48324403
  • Item #4343477
  • Manufacturer Part #48-32-4403
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 18 Piece

  • Fast #
  • Part #M48324403
  • Item #4343477
  • Manufacturer Part #48-32-4403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Proprietary steel and heat treat process for maximum strength and durability
  • Sockets are designed with a thin wall construction and radius corners: drives on flats to reduce stripping and breakage
  • Sockets are made from Chromoly steel and custom heat treated for maximum durability in high torque applications
  • Absorbs 3x more torque Vs. impact bits
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Length:
3-1/2
Bit Sizes:
1/4 in
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
9-17/20
Drill Bit Type:
Driver
Height:
2-17/20
Length:
9-17/20
Magnetic:
Yes
Material:
Steel
Number of Pieces:
18 Piece
Number of Tools Included:
1
Package Quantity:
Piece of 18
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit Set
UL Listed:
No
UPC:
045242196708
Weight:
1.02
Width:
7-3/4