1/4 x 1/4 x 1/4 in. Hex Driver 2 Piece
Shockwave™ 1/4 x 1/4 x 1/4 in. Hex Driver 2 Piece
Product Details
Product Details
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Collection:
- Shockwave™
- Color Finish Name:
- Silver
- Depth:
- 1-87/100
- Drill Bit Type:
- Driver
- Height:
- 4-37/50
- Length:
- 1-87/100
- Magnetic:
- Yes
- Material:
- Steel
- Package Quantity:
- Pack of 2
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Bit
- UPC:
- 045242195466
- Weight:
- 0.03
- Width:
- 8/25