This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Driver 36 Piece

This product has been replaced by

SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 34PC
Milwaukee® 34PC SHOCKWAVE IMPACT DUTY DRIVER BIT SET
Manufacturer Part #48-32-5101
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 36 Piece

  • Fast #
  • Part #M48324005
  • Item #7034005
  • Manufacturer Part #48-32-4005
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 34PC
Milwaukee® 34PC SHOCKWAVE IMPACT DUTY DRIVER BIT SET
Manufacturer Part #48-32-5101
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Driver 36 Piece

  • Fast #
  • Part #M48324005
  • Item #7034005
  • Manufacturer Part #48-32-4005
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Wear Guard Tip™ protects fit over the life of the bit
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Up to 50X life vs other impact bits
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Precise fit custom machined tip prevents stripping and reduces wobble
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Laser etched size for easy identification
  • Design for use with impact drivers and drill drivers
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1 in
Bit Sizes:
1/4 in
Brand Model Compatibility:
SHOCKWAVE ™ IMPACT DUTY Drill Driver
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
9-7/10
Drill Bit Type:
Driver
Drilling Depth (in):
9-7/10 in
Height:
3-9/20
Length:
9-7/10
Magnetic:
Yes
Material:
Steel
Number of Pieces:
32 Piece
Package Quantity:
Piece of 32
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Driver Bit Set
UPC:
452423495794
Weight:
1.41
Width:
10-1/4