1/4 x 1/4 x 1/4 in. Hex Driver 5 Piece
ShockWave™ 1/4 x 1/4 x 1/4 in. Hex Driver 5 Piece
Package Quantity Info:
Each: 1 Inner Pack: 45 Case: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Documents
Specifications
- Application:
- Drilling
- Collection:
- ShockWave™
- Color Finish Name:
- Silver
- Drill Bit Type:
- Driver
- Length:
- 2
- Magnetic:
- No
- Material:
- Custom Alloy76 Steel
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Pack of 5
- Shank Style:
- Hex
- Tool Type:
- Bit
- UL Listed:
- No
- UPC:
- 045242198948
- Weight:
- 0.11
- Width:
- 1/4