This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Hammer Drill Bit (1 Piece)

Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Hammer Drill Bit (1 Piece)

  • Fast #
  • Part #M48209010
  • Item #9051634
  • Manufacturer Part #48-20-9010
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Hammer Drill Bit (1 Piece)

  • Fast #
  • Part #M48209010
  • Item #9051634
  • Manufacturer Part #48-20-9010
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 450 Pallet: 32400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  North Versailles, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
  • Faster drilling: reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
  • Requires Certification

Specifications

Application:
Block, Brick, Concrete, Drilling
Bit Diameter(s) (In):
0.25 in
Bit Sizes:
0.25 in
Collection:
SHOCKWAVE™
Drill Bit Type:
Percussion
Drilling Depth (in):
2 in
Length:
4 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Bit
UPC:
045242316267
Weight:
0.04 lb