This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece

Milwaukee®

Shockwave™ 1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece

  • Fast #
  • Part #M48324485
  • Item #3875807
  • Manufacturer Part #48-32-4485
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™ 1/4 x 1/4 x 1/4 in. Hex Torx® 1 Piece

  • Fast #
  • Part #M48324485
  • Item #3875807
  • Manufacturer Part #48-32-4485
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 21960
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Collection:
Shockwave™
Color Finish Name:
Silver
Depth:
1-9/10
Drill Bit Type:
Torx®
Height:
1/4
Length:
1-9/10
Magnetic:
Yes
Material:
Steel, Alloy Steel
Number of Pieces:
1 Piece
Package Quantity:
Piece of 1
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Bit
UPC:
045242195558
Weight:
0.02
Width:
4-7/10