This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Twist 1 Piece

Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Twist 1 Piece

  • Fast #
  • Part #M48894613
  • Item #7033712
  • Manufacturer Part #48-89-4613
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Twist 1 Piece

  • Fast #
  • Part #M48894613
  • Item #7033712
  • Manufacturer Part #48-89-4613
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thicker web provides greater strength and longer life
  • Fast and accurate drilling
  • Corrosion resistant
  • Hex power groove shank offers quick bit changes
  • 135° split point for precision start no walking
  • Requires Certification

Specifications

Application:
Metal, Wood, Plastic
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Coating:
Black Oxide
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
1-9/10
Drill Bit Type:
Twist
Height:
3/10
Length:
3
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Hex
UPC:
045242353149
Weight:
0.055
Width:
3/4