This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Round Driver 12 Piece

This product has been replaced by

SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 13PC
Milwaukee® 13Pc Shockwave Impact Duty Driver Bit Set
Manufacturer Part #48-32-4035
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Round Driver 12 Piece

  • Fast #
  • Part #M48324507
  • Item #4346627
  • Manufacturer Part #48-32-4507
5 out of 5 Customer Rating
Brand image

This product has been replaced by

SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 13PC
Milwaukee® 13Pc Shockwave Impact Duty Driver Bit Set
Manufacturer Part #48-32-4035
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Round Driver 12 Piece

  • Fast #
  • Part #M48324507
  • Item #4346627
  • Manufacturer Part #48-32-4507
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking
  • Stainless steel sleeve extends for improved fastener stability
  • Laser etched depth gauge for increased fastener control
  • Magnet holds fasteners to the drive guide
  • C-ring retains the insert bit
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • For use with 1 in. insert style driver bits
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
3-9/10
Drill Bit Type:
Driver
Height:
1-1/20
Length:
3-9/10
Magnetic:
Yes
Material:
Steel
Number of Pieces:
12 Piece
Package Quantity:
Piece of 12
Shank Size:
1/4
Shank Style:
Round
Tool Type:
Driver Guide Bit Set
UPC:
045242238354
Weight:
0.36
Width:
7-9/20