1/4 x 1/4 x 1/4 in. Hex Hammer Drill Bit (1 Piece)

Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Hammer Drill Bit (1 Piece)

Brand image
Milwaukee®

SHOCKWAVE™ 1/4 x 1/4 x 1/4 in. Hex Hammer Drill Bit (1 Piece)

  • Part #M48209011
  • Item #9051636
  • Manufacturer Part #48-20-9011
3.7 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 225 PT: 20250
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up:
  • Shipping: Available for immediate shipment

Product Details

  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
  • Faster drilling: reinforced flute geometry increases bit stability
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Longer life: Carbide tips extend performance in masonry applications

Specifications

Application:
Residential
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Collection:
SHOCKWAVE™
Drill Bit Type:
Hammer
Drilling Depth (in):
4 in
Height:
6 in
Length:
6 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Bit
Weight:
0.06 lb
Width:
1/4 in