14PC METRIC STD 6 PNT SOC SET
SHOCKWAVE™ 14PC METRIC STD 6 PNT SOC SET
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 36 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Optimized for use with 1/4" drive impact wrenches, drivers, ratchets, and adapters
- Kit includes 14 Standard Metric Sockets. The following sizes are included: 4, 4.5, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15
- Interchangeable clips for rail customization
Specifications
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Black
- Depth:
- 13-41/50
- Drive Size:
- 1/4 in
- Drive Type:
- Square
- Height:
- 15-59/100
- Length:
- 13-41/50
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 14
- Socket Size:
- 1/4 in
- Tool Type:
- Socket Set
- Type:
- M49667002
- UPC:
- 045242580521