1/8 - 1-1/8 x 1/4 in. Hex Step 3 Piece Drill Bit Electrician Set
Shockwave™ 1/8 - 1-1/8 x 1/4 in. Hex Step 3 Piece Drill Bit Electrician Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized for impact drivers, drill/driver compatible
- Titanium aluminum nitride (TiBone) coating delivers 5x longer life than competitive impact step bits
- The Rapid Strike Tip™ provides fast and accurate starts
- A dual spiral flute combined with the Rapid Strike Tip™ delivers up to 2x faster holes than competitive impact step bits
- The optimized Shockzone™ reduces early shank breaks
- Made in the USA with global materials
- Laser engraving for clear stop on size identification
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- #1, #4, #9
- Bit Sizes:
- #1, #4, #9
- Coating:
- TiAlN
- Collection:
- Shockwave™
- Color Finish Name:
- Silver
- Depth:
- 2-7/8
- Drill Bit Type:
- Step
- Height:
- 9
- Length:
- 2-7/8
- Magnetic:
- No
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 2
- Shank Size:
- 1/4
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045242505142
- Weight:
- 1.07
- Width:
- 8