This product requires certification to purchase.

18 in. Magnetic Bit Holder

Milwaukee®

Shockwave™ 18 in. Magnetic Bit Holder

  • Fast #
  • Part #M48324534
  • Item #7605763
  • Manufacturer Part #48-32-4534
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™ 18 in. Magnetic Bit Holder

  • Fast #
  • Part #M48324534
  • Item #7605763
  • Manufacturer Part #48-32-4534
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 48 Pallet: 2640
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Caledonia, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • Auto-locking design: Fit all inserts and 1/4 in hex bits
  • Quick release collar: One handed bit changes
  • Dual magnets: Maximize magnetic transfer and holding power to fastener
  • Optimized shockzone: Absorbs peak torque and prevents breaking
  • Requires Certification

Specifications

Bit Sizes:
1/4 in
Collection:
Shockwave™
Length:
18
Shank Size:
1/4
Tool Type:
Magnetic Bit Holder
UPC:
045242483501
Width:
1/2