This product requires certification to purchase.

1/8 x 1/4 x 1/4 in. Hex Twist 1 Piece

Milwaukee®

SHOCKWAVE™ 1/8 x 1/4 x 1/4 in. Hex Twist 1 Piece

  • Fast #
  • Part #M48894605
  • Item #7033735
  • Manufacturer Part #48-89-4605
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 1/8 x 1/4 x 1/4 in. Hex Twist 1 Piece

  • Fast #
  • Part #M48894605
  • Item #7033735
  • Manufacturer Part #48-89-4605
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thicker web provides greater strength and longer life
  • Fast and accurate drilling
  • Corrosion resistant
  • Hex power groove shank offers quick bit changes
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
1/8 in
Bit Sizes:
1/8 in
Coating:
Black Oxide
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Depth:
5-7/10
Drill Bit Type:
Twist
Drilling Depth (in):
29/32 in
Height:
1/4
Length:
2-31/50
Magnetic:
No
Material:
Titanium
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Hex
UPC:
452423530648
Weight:
0.085
Width:
1-17/20