This product requires certification to purchase.

2-7/8 in. Impact Locking Bit Holder (1-Piece)

Milwaukee®

SHOCKWAVE™ 2-7/8 in. Impact Locking Bit Holder (1-Piece)

  • Fast #
  • Part #M48324531
  • Item #7605755
  • Manufacturer Part #48-32-4531
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 2-7/8 in. Impact Locking Bit Holder (1-Piece)

  • Fast #
  • Part #M48324531
  • Item #7605755
  • Manufacturer Part #48-32-4531
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 150 Pallet: 9000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Auto-Locking Design: Fit all Inserts and 1/4" Hex bits
  • Quick Release Collar: One Handed Bit Changes
  • Dual Magnets: Maximize Magnetic Transfer and Holding Power to Fastener
  • Optimized Shock zone: Absorbs Peak Torque and Prevents Breaking
  • Custom Alloy76™ steel
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Collection:
SHOCKWAVE™
Color Finish Name:
Silver
Diameter:
1-89/100
Height:
13/20
Length:
2-7/8
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4
Tool Type:
Magnetic Bit Holder
UPC:
045242483471
Weight:
0.11
Width:
1-89/100