This product requires certification to purchase.

2-9/16 x 5/16 in. Magnetic Nut Driver

Milwaukee®

SHOCKWAVE™ 2-9/16 x 5/16 in. Magnetic Nut Driver

  • Fast #
  • Part #M49664833
  • Item #4462476
  • Manufacturer Part #49-66-4833
4 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 2-9/16 x 5/16 in. Magnetic Nut Driver

  • Fast #
  • Part #M49664833
  • Item #4462476
  • Manufacturer Part #49-66-4833
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge for fastening in tight spaces
  • Requires Certification

Specifications

Bit Sizes:
5/16 in
Collection:
SHOCKWAVE™
Diameter:
5/16 in
Height:
1/50 in
Length:
2-9/16 in
Material:
Metal
Number of Pieces:
1 Piece
Tool Type:
Nut Driver
UPC:
045242266708
Weight:
0.06 lb
Width:
7-2/5 in