2.36 MAG BIT HLDR W/ PHIL #2 BIT
SHOCKWAVE™ 2.36 MAG BIT HLDR W/ PHIL #2 BIT
Package Quantity Info:
Each: 1 Inner Pack: 5 Pallet: 4380-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Bit Sizes:
- 1 in
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Height:
- 1
- Length:
- 2
- Material:
- Steel
- Package Quantity:
- Pack of 25
- UPC:
- 045242301935
- Weight:
- 0.335
- Width:
- 2-11/20