SHOCKWAVE™ #2. x 1/4 x 1/4 in. Hex Phillips 25 Piece

Part #M48324604  |  Item #4202069  |  Manufacturer Part #48-32-4604

$13.25 per PACK

Shank Size:

1/4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wear Guard Tip™ protects fit over the life of the bit
  • Precise fit custom machined tip prevents stripping and reduces wobble
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Design for use with impact drivers and drill drivers
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Laser etched size for easy identification

Documents

Specifications

Application: Drilling

Bit Diameter: 1/4 in

Bit Sizes: #2

Collection: SHOCKWAVE™

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 1/4 in

Drill Bit Type: Phillips

Height: 1 in

Length: 1 in

Magnetic: Yes

Material: Steel

Package Quantity: Pack of 25

Product Type: Bit Set

Shank Size: 1/4 in

Shank Style: Hex

Tool Type: Bit

Weight: 0.06

Width: 1/4 in