3/4 DRV 1-7/16 DP 6 PNT SOC
SHOCKWAVE™ 3/4 DRV 1-7/16 DP 6 PNT SOC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Optimized for use with 3/4" drive impact wrenches, and adapters
- Deep SAE Impact Socket
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Meets ASME Industry standards
Specifications
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Black
- Depth:
- 3-27/50
- Drive Size:
- 3/4 in
- Drive Type:
- Square
- Height:
- 2-4/25
- Length:
- 3-27/50
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 1
- Socket Size:
- 3/4 in
- Tool Type:
- Socket
- Type:
- M49666346
- UPC:
- 045242583157