3/8 in. Socket Adapter 1-Tool
Shockwave™ 3/8 in. Socket Adapter 1-Tool
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 480 Pallet: 53760-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Proprietary steel and heat treat process for maximum strength and durability
- Input Drive: 1/4 in. Hex
- Output Drive: 3/8 in. Square
- Length: 2 in.
Specifications
- Collection:
- Shockwave™
- Color Finish Name:
- Black
- Depth:
- 1-22/25 in
- Drive Size:
- 3/8 in
- Drive Type:
- Hex, Square
- Length:
- 1-22/25 in
- Material:
- Alloy Steel, High Speed Steel
- Number of Pieces:
- 10 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 3/8 in
- Tool Type:
- Socket Adapter
- UL Listed:
- No
- UPC:
- 045242302505
- Weight:
- 1 lb