3/8 x 2-9/16 in. Magnetic Nut Driver (Pack of 10)
ShockWave™ 3/8 x 2-9/16 in. Magnetic Nut Driver (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- IMPACT DUTY™ Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded bands aid with selecting the right size nut driver
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Chamfered edge for maximum screw-head engagement
- Improved hex geometry for best fit and reduced stripping
- Designed for heavy-duty impact applications
- Designed for use with Impact Drivers and Drill Drivers
Specifications
- Coating:
- Phosphate
- Collection:
- ShockWave™
- Color Finish Name:
- Black
- Drive Size:
- 3/8 in
- Drive Type:
- Hex
- Length:
- 2-9/16
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 10 Piece
- Number of Tools Included:
- 10
- Package Quantity:
- Pack of 10
- Shank Size:
- 1/4
- Tool Type:
- Nut Driver
- UPC:
- 045242331765