This product requires certification to purchase.

3-13/20 in. Hex 1 Piece

Milwaukee®

SHOCKWAVE™ 3-13/20 in. Hex 1 Piece

  • Fast #
  • Part #M49664736
  • Item #4350128
  • Manufacturer Part #49-66-4736
5 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 3-13/20 in. Hex 1 Piece

  • Fast #
  • Part #M49664736
  • Item #4350128
  • Manufacturer Part #49-66-4736
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 3840
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/16 in
Collection:
SHOCKWAVE™
Color Finish Name:
Polished Chrome
Diameter:
7/16
Height:
2-4/5
Length:
3-13/20
Material:
Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Bulk of 10
Shank Size:
1/4
Tool Type:
Hex
UPC:
045242213986
Weight:
0.08
Width:
4-3/5