3-13/20 in. Magnetic Bit Holder 1 Piece
SHOCKWAVE™ 3-13/20 in. Magnetic Bit Holder 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Heat treat process for maximum strength and durability
Specifications
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Height:
- 13/20
- Length:
- 3-13/20
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Bit Holder
- UPC:
- 045242213870
- Weight:
- 0.087
- Width:
- 5-9/20