3/16 x 1/4 in. Hex Twist
Shockwave™ 3/16 x 1/4 in. Hex Twist
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- CHIP BREAKER™ decreased heat buildup
- 135° split point for precision start no walking
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/16 in
- Bit Sizes:
- 3/16 in
- Coating:
- Titanium
- Collection:
- Shockwave™
- Color Finish Name:
- Silver
- Depth:
- 5-3/4 in
- Drill Bit Type:
- Twist
- Height:
- 3/10 in
- Length:
- 3 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Drill
- UL Listed:
- No
- UPC:
- 452423531010
- Weight:
- 0.055 lb
- Width:
- 1-17/20 in