This product requires certification to purchase.

3/8 x 1-7/8 in. Nut Driver

Milwaukee®

SHOCKWAVE™ 3/8 x 1-7/8 in. Nut Driver

  • Fast #
  • Part #M49664505
  • Item #3875811
  • Manufacturer Part #49-66-4505
4 out of 5 Customer Rating
Brand image
Milwaukee®

SHOCKWAVE™ 3/8 x 1-7/8 in. Nut Driver

  • Fast #
  • Part #M49664505
  • Item #3875811
  • Manufacturer Part #49-66-4505
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 3024
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge allows fastening in tight spaces
  • Requires Certification

Specifications

Bit Sizes:
3/8 in
Collection:
SHOCKWAVE™
Color Finish Name:
Polished Chrome
Diameter:
3/8
Height:
4-37/50
Length:
1-7/8
Material:
Steel, Alloy Steel
Number of Pieces:
1 Piece
Tool Type:
Nut Driver
UPC:
045242196272
Weight:
0.07
Width:
71/100