38PC SHOCKWAVE IMPACT DUTY DRIVER BIT SET
SHOCKWAVE™ 38PC SHOCKWAVE IMPACT DUTY DRIVER BIT SET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- WEAR GUARD TIP™ protects fit over the life of the bit
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking
- SHOCKWAVE Impact Duty™ Driver Bit Set – 38PC
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Precise fit, custom machined tip prevents stripping and reduces wobble
- SHOCK ZONES™ are optimized in both length and width across all tip types for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- No Warranty
Specifications
- Application:
- Drilling
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Red, Black
- Depth:
- 1-1/2
- Drill Bit Type:
- Driver
- Height:
- 10-31/100
- ISO:
- No
- Length:
- 1-1/2
- Magnetic:
- No
- Material:
- Alloy Steel
- Number of Pieces:
- 38 Piece
- Number of Tools Included:
- 38
- Shank Style:
- Hex
- Tool Type:
- Drill Bit
- Type:
- M48324089
- UL Listed:
- No
- UPC:
- 045242609246
- Weight:
- 0.992
- Width:
- 8-29/50