4-1/2 in. Bit Holder 6 Piece
SHOCKWAVE™ 4-1/2 in. Bit Holder 6 Piece
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pivots to lock at a 0° or 30° angle
- Proprietary steel and heat treat process for maximum strength and flexibility
- Strong magnetic tip for secure grip
- SHOCKWAVE™ impact duty bit holders and bits are engineered for extreme durability and up to 10x life
Specifications
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Black
- Diameter:
- 1/4
- Height:
- 1-3/5
- Length:
- 4-1/2
- Material:
- Steel
- Number of Pieces:
- 6 Piece
- Package Quantity:
- Piece of 6
- Tool Type:
- Bit Holder
- UPC:
- 045242302116
- Weight:
- 0.51
- Width:
- 8-1/10